Disc Spring, Steel, I.D. 0.244 In, PK10
Mfr # BD012050
Zoro # G2978766
product price: $14.79
/pk 25, $0.59/eaSold in multiples of 13 for $192.27
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
0.5 mm
Overall Height
0.8 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD012050
Zoro #
G2978766
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 mm
Overall Height
0.8 mm
Max. Outside Dia.
0.472 in
Min. Inside Dia.
0.244 in
Outside Diameter - Maximum
12 mm
Compatible Rod Size
6 13/64 mm
Inside Diameter - Minimum
6.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.26 mm
Load @ Deflection (Lbs.)
365N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
682N
Standards
C1074-1075
Disc Type
Disc Spring
Calculated Load @ Flat
682 N
Description
Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.244 In.,Max. Outside Dia. 0.472 In.,Thickness 0.5mm,Overall Height 0.85mm,Load @ Deflection (Lbs.) 365N,Deflection @ Load 0.26mm,Calculated Load @ Flat (Lbs.) 682N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.