Zoro Homepage

Disc Spring, Steel, I.D. 0.516 In, PK10

  • Mfr # F1004007

  • Zoro # G5239805


product price: $20.79
/pk 25, $0.83/ea
Sold in multiples of 9 for $187.11

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.007 in
Overall Height
0.13 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1004007
Zoro #
G5239805
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.007 in
Overall Height
0.13 in
Max. Outside Dia.
1.024 in
Min. Inside Dia.
0.516 in
Inside Diameter - Minimum
0.52 in
Compatible Rod Size
33/64 in
Outside Diameter - Maximum
1.02 in

Details

Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
10
Disc Type
Finger
Standards
ASTM A684

Description

Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.516 In, Max. Outside Dia. 1.024 In, Thickness 0.007 In, Overall Height 0.125 In, Load at Deflection 10 Lbs., Deflection at Load 0.063 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.