Disc Spring, Steel, I.D. 0.688 In, PK10
Mfr # F1164009
Zoro # G5239814
product price: $25.49
/pk 25, $1.02/eaSold in multiples of 8 for $203.92
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.009 in
Overall Height
0.13 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1164009
Zoro #
G5239814
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.009 in
Overall Height
0.13 in
Max. Outside Dia.
1.181 in
Min. Inside Dia.
0.688 in
Outside Diameter - Maximum
1.18 in
Inside Diameter - Minimum
0.69 in
Compatible Rod Size
11/16 in
Details
Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
11
Disc Type
Finger
Standards
ASTM A684
Description
Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 1.181 In, Thickness 0.009 In, Overall Height 0.125 In, Load at Deflection 11 Lbs., Deflection at Load 0.063 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.