Disc Spring, Steel, I.D. 0.688 In, PK10
Mfr # F1240010
Zoro # G5239902
product price: $22.39
/pk 25, $0.90/eaSold in multiples of 9 for $201.51
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.01 in
Overall Height
0.13 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1240010
Zoro #
G5239902
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.13 in
Max. Outside Dia.
1.26 in
Min. Inside Dia.
0.688 in
Compatible Rod Size
11/16 in
Inside Diameter - Minimum
0.69 in
Outside Diameter - Maximum
1.26 in
Details
Item
Finger Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Finger
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
18
Standards
ASTM A684
Disc Type
Finger
Description
Disc Spring, Finger, Carbon Steel, Finish Plain, Min. Inside Dia. 0.688 In, Max. Outside Dia. 1.26 In, Thickness 0.01 In, Overall Height 0.125 In, Load at Deflection 18 Lbs., Deflection at Load 0.063 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.