Zoro Homepage

Disc Spring, Steel, I.D. 0.803 In, PK10

  • Mfr # BD040100

  • Zoro # G7902142


product price: $29.79
/pk 10, $2.98/ea
Sold in multiples of 7 for $208.53

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1 mm
Overall Height
2.3 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD040100
Zoro #
G7902142
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 mm
Overall Height
2.3 mm
Max. Outside Dia.
1.575 in
Min. Inside Dia.
0.803 in
Compatible Rod Size
20 13/32 mm
Inside Diameter - Minimum
20.4 mm
Outside Diameter - Maximum
40 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.97 mm
Load @ Deflection (Lbs.)
1137N
Calculated Load @ Flat (Lbs.)
2127N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Calculated Load @ Flat
2,127 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Carbon Steel,Finish Oil,Min. Inside Dia. 0.803 In.,Max. Outside Dia. 1.575 In.,Thickness 1mm,Overall Height 2.3mm,Load @ Deflection (Lbs.) 1137N,Deflection @ Load 0.97mm,Calculated Load @ Flat (Lbs.) 2127N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.