Disc Spring, Wave Spring, PK10
Mfr # WWMO013804722
Zoro # G3333878
product price: $20.19
/pk 25, $0.81/eaSold in multiples of 10 for $201.90
Key Features
System of Measurement
Metric
Thickness
0.41 mm
Overall Height
4.6 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWMO013804722
Zoro #
G3333878
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.41 mm
Overall Height
4.6 mm
Max. Outside Dia.
35 mm
Min. Inside Dia.
27.2 mm
Outside Diameter - Maximum
35 mm
Inside Diameter - Minimum
27.2 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Wave Spring
Meets/Exceeds
SUS631, SWRH72A
Standards
JIS G3506
Disc Type
Wave
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 27.2mm,Max. Outside Dia. 35.0mm,Thickness 0.41mm,Overall Height 4.6mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.