Zoro Homepage

Extension Spring, 1-1/2in.L, PK10

  • Mfr # E03600311500M

  • Zoro # G0493389


product price: $39.55
/pk 10, $3.95/ea

Key Features

Material
Music Wire
Overall Length
1 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.031 in
Spring Rate (Lbs./In.)
1.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600311500M
Zoro #
G0493389
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.031 in
Free Length
1 1/2 in
Extended Length
3 13/16 in
Outside Diameter
0.36 in
Wire Diameter
0.031 in

Details

Material
Music Wire
Spring Rate (Lbs./In.)
1.4 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
0.33 lb
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Finish
Oil
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Rate
1.4 lb/in
Hook Configuration
No Hook
Initial Tension
0.33 lbf

Description

Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 1-1/2 In., Outside Dia. 0.360 In., Wire Dia. 0.031 In., Initial Tension (Lbs.) 0.33, Spring Rate (Lbs./In.) 1.4, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.