Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E08500852250S

  • Zoro # G401796394


product price: $9.19
/ea
Sold in multiples of 20 for $183.80

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
15.99 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500852250S
Zoro #
G401796394
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Wire Diameter
0.085 in
Free Length
2 1/4 in
Outside Diameter
0.85 in
Extended Length
3 33/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
15.99 lb/in
End Type
Full Twist Loop
Deflection @ Load
1.27 in
Load (Lbs.)
21.58 lb
Initial Tension (Lbs.)
2 lb
Finish
Passivated
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313
Initial Tension
2 lbf
Spring Rate
15.99 lb/in
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.