Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E10001357000S

  • Zoro # G901797419


product price: $20.95
/ea
Sold in multiples of 9 for $188.55

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.135 in
Spring Rate (Lbs./In.)
15.74 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001357000S
Zoro #
G901797419
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Outside Dia.
1 in
Wire Dia.
0.135 in
Wire Diameter
0.135 in
Outside Diameter
1 in
Extended Length
11 3/64 in
Free Length
7 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
15.74 lb/in
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Load (Lbs.)
69.96 lb
Initial Tension (Lbs.)
6.3 lb
Deflection @ Load
4.04 in
Product Type
Extension Spring
Spring Rate
15.74 lb/in
Hook Configuration
No Hook
Initial Tension
6.3 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.