Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E10001486500S

  • Zoro # G501797062


product price: $22.29
/ea
Sold in multiples of 9 for $200.61

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
28.57 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001486500S
Zoro #
G501797062
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1 in
Wire Dia.
0.148 in
Extended Length
9 11/32 in
Wire Diameter
0.148 in
Free Length
6 1/2 in
Outside Diameter
1 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
28.57 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
8.06 lb
Item
Extension Spring
Load (Lbs.)
89.61 lb
End Type
Full Twist Loop
Finish
Passivated
Deflection @ Load
2.85 in
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Initial Tension
8.06 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
28.57 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.