Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E12501157000S

  • Zoro # G001797623


product price: $20.95
/ea
Sold in multiples of 9 for $188.55

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
3.58 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12501157000S
Zoro #
G001797623
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Wire Diameter
0.115 in
Outside Diameter
1.25 in
Extended Length
16 13/32 in
Free Length
7 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.58 lb/in
Finish
Passivated
Deflection @ Load
9.4 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
36.68 lb
Item
Extension Spring
Initial Tension (Lbs.)
3.3 lb
Spring Rate
3.58 lb/in
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
3.3 lbf
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.