Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E12501485000S

  • Zoro # G201797805


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.25 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
23.07 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12501485000S
Zoro #
G201797805
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.25 in
Wire Dia.
0.148 in
Wire Diameter
0.148 in
Free Length
5 in
Outside Diameter
1.25 in
Extended Length
7 29/32 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
23.07 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
73.62 lb
Item
Extension Spring
Initial Tension (Lbs.)
6.62 lb
Finish
Passivated
Deflection @ Load
2.9 in
Initial Tension
6.62 lbf
Spring Rate
23.07 lb/in
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.