Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E17501487500S

  • Zoro # G901797761


product price: $24.49
/ea
Sold in multiples of 8 for $195.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501487500S
Zoro #
G901797761
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Wire Diameter
0.148 in
Free Length
7 1/2 in
Extended Length
17 19/64 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5 lb/in
Load (Lbs.)
53.59 lb
Deflection @ Load
9.79 in
End Type
Full Twist Loop
Finish
Passivated
Initial Tension (Lbs.)
4.82 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Hook Configuration
No Hook
Spring Rate
5 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Initial Tension
4.82 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.