Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E17501488000S

  • Zoro # G201797775


product price: $40.89
/ea
Sold in multiples of 7 for $286.23

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
4.41 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501488000S
Zoro #
G201797775
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
1.75 in
Wire Dia.
0.148 in
Extended Length
18 31/32 in
Outside Diameter
1.75 in
Free Length
8 in
Wire Diameter
0.148 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.41 lb/in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
53.59 lb
Finish
Passivated
Deflection @ Load
10.97 in
Item
Extension Spring
Initial Tension (Lbs.)
4.82 lb
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
4.41 lb/in
System of Measurement
Inch
Initial Tension
4.82 lbf
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.