Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E17501776500S

  • Zoro # G601797733


product price: $23.25
/ea
Sold in multiples of 8 for $186.00

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
16.41 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17501776500S
Zoro #
G601797733
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1.75 in
Wire Dia.
0.177 in
Free Length
6 1/2 in
Wire Diameter
0.177 in
Outside Diameter
1.75 in
Extended Length
11 3/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
16.41 lb/in
Deflection @ Load
4.87 in
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
7.91 lb
Finish
Passivated
Load (Lbs.)
87.89 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Hook Configuration
No Hook
Initial Tension
7.91 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
16.41 lb/in
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.