Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E17502077000S

  • Zoro # G601797955


product price: $49.29
/ea
Sold in multiples of 6 for $295.74

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
32.15 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17502077000S
Zoro #
G601797955
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Wire Diameter
0.207 in
Extended Length
10 13/16 in
Free Length
7 in
Outside Diameter
1.75 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
32.15 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
135.09 lb
Deflection @ Load
3.82 in
Initial Tension (Lbs.)
12.15 lb
Finish
Passivated
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
Initial Tension
12.15 lbf
Spring Rate
32.15 lb/in
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.