Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E17502079000S

  • Zoro # G501798014


product price: $67.59
/ea
Sold in multiples of 5 for $337.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
21.16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E17502079000S
Zoro #
G501798014
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Outside Dia.
1.75 in
Wire Dia.
0.207 in
Free Length
9 in
Outside Diameter
1.75 in
Extended Length
14 13/16 in
Wire Diameter
0.207 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
21.16 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
135.09 lb
Item
Extension Spring
Initial Tension (Lbs.)
12.15 lb
Deflection @ Load
5.81 in
End Type
Full Twist Loop
Finish
Passivated
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Initial Tension
12.15 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
21.16 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.