Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E20002075500S

  • Zoro # G001797906


product price: $29.49
/ea
Sold in multiples of 8 for $235.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
43.73 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002075500S
Zoro #
G001797906
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Extended Length
7 63/64 in
Outside Diameter
2 in
Free Length
5 1/2 in
Wire Diameter
0.207 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
43.73 lb/in
Load (Lbs.)
119.22 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Finish
Passivated
Initial Tension (Lbs.)
10.73 lb
Deflection @ Load
2.48 in
End Type
Full Twist Loop
Initial Tension
10.73 lbf
System of Measurement
Inch
Spring Rate
43.73 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.