Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E20002077500S

  • Zoro # G001797920


product price: $47.19
/ea
Sold in multiples of 6 for $283.14

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
20.74 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002077500S
Zoro #
G001797920
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Outside Diameter
2 in
Wire Diameter
0.207 in
Extended Length
12 47/64 in
Free Length
7 1/2 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
20.74 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
10.73 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Load (Lbs.)
119.22 lb
Deflection @ Load
5.23 in
End Type
Full Twist Loop
Initial Tension
10.73 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
20.74 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.