Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E20002078000S

  • Zoro # G901798003


product price: $40.89
/ea
Sold in multiples of 6 for $245.34

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
18.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002078000S
Zoro #
G901798003
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Free Length
8 in
Extended Length
13 29/32 in
Outside Diameter
2 in
Wire Diameter
0.207 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
18.33 lb/in
Initial Tension (Lbs.)
10.73 lb
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
5.91 in
Item
Extension Spring
Load (Lbs.)
119.22 lb
End Type
Full Twist Loop
Spring Rate
18.33 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
10.73 lbf
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.