Zoro Homepage

Extension Spring, 302 SS

  • Mfr # EM0601200126S

  • Zoro # G001796664


product price: $9.89
/ea
Sold in multiples of 20 for $197.80

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
6 mm
Wire Dia.
1.2 mm
Spring Rate (Lbs./In.)
1.64 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0601200126S
Zoro #
G001796664
UPC #
-
Country of Origin
China

Dimensions

Overall Length
125.9 mm
Outside Dia.
6 mm
Wire Dia.
1.2 mm
Free Length
125.9 mm
Wire Diameter
1.2 mm
Outside Diameter
6 mm
Extended Length
155.91 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.64 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Passivated
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
1.64 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.