Zoro Homepage

Extension Spring, 302 SS

  • Mfr # EM2503600320S

  • Zoro # G901797754


product price: $30.49
/ea
Sold in multiples of 7 for $213.43

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
1.87 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2503600320S
Zoro #
G901797754
UPC #
-
Country of Origin
China

Dimensions

Overall Length
320 mm
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Outside Diameter
25 mm
Free Length
320 mm
Extended Length
473.06 mm
Wire Diameter
3.6 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.87 N/mm
Finish
Passivated
Item
Extension Spring
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
1.87 N/mm
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.