Zoro Homepage

Extension Spring, 302 SS

  • Mfr # EM2804000480S

  • Zoro # G401797889


product price: $32.19
/ea
Sold in multiples of 7 for $225.33

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
28 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
1.45 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2804000480S
Zoro #
G401797889
UPC #
-
Country of Origin
China

Dimensions

Overall Length
480 mm
Outside Dia.
28 mm
Wire Dia.
4 mm
Free Length
480 mm
Outside Diameter
28 mm
Extended Length
713.46 mm
Wire Diameter
4 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.45 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Passivated
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
1.45 N/mm
Hook Configuration
No Hook
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.