Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H07500635500S

  • Zoro # G212479660


product price: $6.85
/ea
Sold in multiples of 25 for $171.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Spring Rate
0.92 lb/in
Extended Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07500635500S
Zoro #
G212479660
UPC #
-
Country of Origin
China

Dimensions

Extended Length
16 3/4 in
Free Length
5 1/2 in
Outside Diameter
0.75 in
Wire Diameter
0.063 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
0.92 lb/in
Standards
ISO 9001
Initial Tension
1 lbf
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.