Extension Spring, 302 SS
Mfr # H07500953500S
Zoro # G712479580
product price: $6.79
/eaSold in multiples of 25 for $169.75
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
3 1/2 in
Spring Rate
15.08 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H07500953500S
Zoro #
G712479580
UPC #
-
Country of Origin
China
Dimensions
Free Length
3 1/2 in
Outside Diameter
0.75 in
Extended Length
5 9/16 in
Wire Diameter
0.095 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
15.08 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
3.09 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.