Extension Spring, 302 SS
Mfr # H07501154500S
Zoro # G812480462
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Spring Rate
29.24 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H07501154500S
Zoro #
G812480462
UPC #
-
Country of Origin
China
Dimensions
Free Length
4 1/2 in
Wire Diameter
0.115 in
Outside Diameter
0.75 in
Extended Length
6 5/16 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Spring Rate
29.24 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
5.22 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.