Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H07501156000S

  • Zoro # G112480551


product price: $10.45
/ea
Sold in multiples of 16 for $167.20

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.75 in
Extended Length
8 21/32 in
Initial Tension
5.22 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07501156000S
Zoro #
G112480551
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Extended Length
8 21/32 in
Free Length
6 in
Wire Diameter
0.115 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
5.22 lbf
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
19.91 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.