Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H07501252250S

  • Zoro # G512480533


product price: $7.39
/ea
Sold in multiples of 23 for $169.97

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Free Length
2 1/4 in
Spring Rate
149.69 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07501252250S
Zoro #
G512480533
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 1/4 in
Wire Diameter
0.125 in
Extended Length
2 45/64 in
Outside Diameter
0.75 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Inch
Spring Rate
149.69 lb/in
Initial Tension
6.59 lbf
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.