Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H07501252750S

  • Zoro # G012480521


product price: $7.15
/ea
Sold in multiples of 24 for $171.60

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.125 in
Initial Tension
6.59 lbf
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H07501252750S
Zoro #
G012480521
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.125 in
Extended Length
3 27/64 in
Outside Diameter
0.75 in
Free Length
2 3/4 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
6.59 lbf
Standards
ISO 9001
Spring Rate
99.79 lb/in
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.