Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H08500852750S

  • Zoro # G312480320


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.085 in
Outside Diameter
0.85 in
Extended Length
4 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H08500852750S
Zoro #
G312480320
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.085 in
Outside Diameter
0.85 in
Extended Length
4 53/64 in
Free Length
2 3/4 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
9.41 lb/in
Product Type
Extension Spring
Initial Tension
2 lbf
Standards
ISO 9001
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.