Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H10000954500S

  • Zoro # G212478298


product price: $7.79
/ea
Sold in multiples of 22 for $171.38

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
9 25/64 in
Free Length
4 1/2 in
Initial Tension
2.25 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10000954500S
Zoro #
G212478298
UPC #
-
Country of Origin
China

Dimensions

Extended Length
9 25/64 in
Free Length
4 1/2 in
Outside Diameter
1 in
Wire Diameter
0.095 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
2.25 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
4.66 lb/in
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.