Extension Spring, 302 SS
Mfr # H10000955500S
Zoro # G112478336
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
12 17/32 in
Initial Tension
2.25 lbf
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H10000955500S
Zoro #
G112478336
UPC #
-
Country of Origin
China
Dimensions
Extended Length
12 17/32 in
Free Length
5 1/2 in
Wire Diameter
0.095 in
Outside Diameter
1 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
2.25 lbf
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
3.42 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.