Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H10000957000S

  • Zoro # G612478379


product price: $11.95
/ea
Sold in multiples of 14 for $167.30

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
Extended Length
16 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10000957000S
Zoro #
G612478379
UPC #
-
Country of Origin
China

Dimensions

Extended Length
16 21/64 in
Outside Diameter
1 in
Free Length
7 in
Wire Diameter
0.095 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
2.25 lbf
Spring Rate
2.42 lb/in
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.