Extension Spring, 302 SS
Mfr # H10001056500S
Zoro # G212478618
product price: $12.69
/eaSold in multiples of 14 for $177.66
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
13 33/64 in
Spring Rate
4.58 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10001056500S
Zoro #
G212478618
UPC #
-
Country of Origin
China
Dimensions
Extended Length
13 33/64 in
Wire Diameter
0.105 in
Free Length
6 1/2 in
Outside Diameter
1 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
4.58 lb/in
System of Measurement
Inch
Initial Tension
3.17 lbf
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.