Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H10001058000S

  • Zoro # G112478633


product price: $14.69
/ea
Sold in multiples of 12 for $176.28

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.105 in
Initial Tension
3.17 lbf
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10001058000S
Zoro #
G112478633
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.105 in
Extended Length
17 15/64 in
Outside Diameter
1 in
Free Length
8 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
3.17 lbf
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
3.5 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.