Extension Spring, 302 SS
Mfr # H10001154500S
Zoro # G012478719
product price: $9.25
/eaSold in multiples of 18 for $166.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
7 11/16 in
Spring Rate
12.91 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10001154500S
Zoro #
G012478719
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7 11/16 in
Outside Diameter
1 in
Free Length
4 1/2 in
Wire Diameter
0.115 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
12.91 lb/in
System of Measurement
Inch
Initial Tension
4.08 lbf
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.