Extension Spring, 302 SS
Mfr # H10001253000S
Zoro # G312478464
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10001253000S
Zoro #
G312478464
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.125 in
Free Length
3 in
Extended Length
4 3/16 in
Outside Diameter
1 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
5.09 lbf
Spring Rate
43.65 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.