Extension Spring, 302 SS
Mfr # H10001352750S
Zoro # G412479323
product price: $7.15
/eaSold in multiples of 24 for $171.60
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
2 3/4 in
Outside Diameter
1 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10001352750S
Zoro #
G412479323
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 3/4 in
Outside Diameter
1 in
Wire Diameter
0.135 in
Extended Length
3 17/32 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
81.97 lb/in
Initial Tension
6.3 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.