Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H10001355000S

  • Zoro # G312479195


product price: $11.95
/ea
Sold in multiples of 14 for $167.30

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
6.3 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10001355000S
Zoro #
G312479195
UPC #
-
Country of Origin
China

Dimensions

Extended Length
7 31/64 in
Outside Diameter
1 in
Wire Diameter
0.135 in
Free Length
5 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
6.3 lbf
System of Measurement
Inch
Spring Rate
25.57 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.