Extension Spring, 302 SS
Mfr # H11250855500S
Zoro # G512479018
product price: $9.65
/eaSold in multiples of 18 for $173.70
Key Features
Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
System of Measurement
Inch
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H11250855500S
Zoro #
G512479018
UPC #
-
Country of Origin
China
Dimensions
Extended Length
16 21/32 in
Wire Diameter
0.085 in
Outside Diameter
1.125 in
Free Length
5 1/2 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
1.57 lbf
Spring Rate
1.42 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.