Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H11251055500S

  • Zoro # G512479056


product price: $11.39
/ea
Sold in multiples of 15 for $170.85

Key Features

Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Initial Tension
2.83 lbf
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11251055500S
Zoro #
G512479056
UPC #
-
Country of Origin
China

Dimensions

Free Length
5 1/2 in
Outside Diameter
1.125 in
Extended Length
12 15/64 in
Wire Diameter
0.105 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Initial Tension
2.83 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
4.25 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.