Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H11251253500S

  • Zoro # G012478993


product price: $7.85
/ea
Sold in multiples of 22 for $172.70

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
5 11/32 in
Free Length
3 1/2 in
Initial Tension
4.59 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11251253500S
Zoro #
G012478993
UPC #
-
Country of Origin
China

Dimensions

Extended Length
5 11/32 in
Free Length
3 1/2 in
Wire Diameter
0.125 in
Outside Diameter
1.125 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
4.59 lbf
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
25.24 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.