Extension Spring, 302 SS
Mfr # H11251254500S
Zoro # G512479452
product price: $10.45
/eaSold in multiples of 16 for $167.20
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
7 39/64 in
Outside Diameter
1.125 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11251254500S
Zoro #
G512479452
UPC #
-
Country of Origin
China
Dimensions
Extended Length
7 39/64 in
Outside Diameter
1.125 in
Free Length
4 1/2 in
Wire Diameter
0.125 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
4.59 lbf
Product Type
Extension Spring
Spring Rate
14.91 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.