Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H11251256000S

  • Zoro # G012479396


product price: $12.69
/ea
Sold in multiples of 14 for $177.66

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Initial Tension
4.59 lbf
Extended Length
11 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11251256000S
Zoro #
G012479396
UPC #
-
Country of Origin
China

Dimensions

Extended Length
11 1/64 in
Free Length
6 in
Wire Diameter
0.125 in
Outside Diameter
1.125 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
4.59 lbf
Spring Rate
9.25 lb/in
System of Measurement
Inch
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.