Extension Spring, 302 SS
Mfr # H12501355000S
Zoro # G212479813
product price: $12.65
/eaSold in multiples of 14 for $177.10
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
5 in
Standards
ISO 9001
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12501355000S
Zoro #
G212479813
UPC #
-
Country of Origin
China
Dimensions
Free Length
5 in
Extended Length
8 41/64 in
Wire Diameter
0.135 in
Outside Diameter
1.25 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
5.15 lbf
Spring Rate
14.33 lb/in
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.