Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H12501357500S

  • Zoro # G412480312


product price: $18.85
/ea
Sold in multiples of 9 for $169.65

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Initial Tension
5.15 lbf
Wire Diameter
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12501357500S
Zoro #
G412480312
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.135 in
Free Length
7 1/2 in
Extended Length
14 1/2 in
Outside Diameter
1.25 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Initial Tension
5.15 lbf
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
7.41 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.