Extension Spring, 302 SS
Mfr # H12501487000S
Zoro # G012480460
product price: $19.35
/eaSold in multiples of 9 for $174.15
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
6.62 lbf
Outside Diameter
1.25 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12501487000S
Zoro #
G012480460
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.25 in
Free Length
7 in
Wire Diameter
0.148 in
Extended Length
12 1/64 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
6.62 lbf
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
13.33 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.