Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H15001256500S

  • Zoro # G112480285


product price: $17.25
/ea
Sold in multiples of 10 for $172.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.125 in
Standards
ISO 9001
Initial Tension
3.5 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H15001256500S
Zoro #
G112480285
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.125 in
Extended Length
15 5/8 in
Free Length
6 1/2 in
Outside Diameter
1.5 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Initial Tension
3.5 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
3.92 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.