Extension Spring, 302 SS
- Mfr # H15001487500S
- Zoro # G212478458
product price:Â
$
21.59
/ea
Sold in multiples of 8 for
$172.72
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
7 1/2 in
Initial Tension
5.58 lbf
Product Type
Extension Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H15001487500S
- Zoro #
- G212478458
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Finish
- Plain
- Item
- Extension Spring
- Initial Tension
- 5.58 lbf
- Product Type
- Extension Spring
- Spring Rate
- 7.33 lb/in
- Standards
- ISO 9001
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Dimensions
- Free Length
- 7 1/2 in
- Wire Diameter
- 0.148 in
- Outside Diameter
- 1.5 in
- Extended Length
- 15 7/32 in
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.