Extension Spring, 302 SS
Mfr # H15001774500S
Zoro # G612478515
product price: $13.19
/eaSold in multiples of 13 for $171.47
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
9.14 lbf
Spring Rate
49.9 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H15001774500S
Zoro #
G612478515
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.177 in
Extended Length
6 11/32 in
Free Length
4 1/2 in
Outside Diameter
1.5 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
9.14 lbf
Spring Rate
49.9 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.